QLA UltraCenter™ Precision Vessel, Clear Glass, 1000mL, for TruCenter, No Magnetic Collar; Serialized

Representative image only.

QLA UltraCenter™ Precision Vessel, Clear Glass, 1000mL, for TruCenter, No Magnetic Collar; Serialized

| Mfr: ASTM900-VK| Item: 4130108

Get better dissolution results with UltraCenter precision glass vessels

$738.17CAD / Each

$738.17CAD / Each
Product Description

Includes

Certificate of Conformance

Key Features

  • Glass offers good thermal conductivity and high resistance to scratching Serialized—include a Certificate of Conformance (CoC)
  • For Agilent TruCenter
  • Clear with glass rim

More About this Item

UltraCenter Precision glass vessels are manufactured using a unique molded process which provides a precise and consistent inside diameter and spherical radius, resulting in more reproducible dissolution test results. They are compatible with most dissolution baths. Each vessel features a unique serial number.

Vessels are acid etched with unique serial numbers.

.

Specifications
  • Capacity (mL)1000
  • Capacity (oz)33.8
  • MaterialGlass
  • Bottle ColorClear
  • Special FeaturesGlass rim; no magnetic collar
  • Outside Diameter (OD) (in)4 7/32
  • Outside Diameter (OD) (cm)10.725
  • DescriptionUltraCenter™ Precision Vessel, Clear Glass, 1000mL, for TruCenter, No Magnetic Collar; Serialized
Reviews
Q&A