QLA UltraCenter™ Precision Tapered Upper Spin Shaft for V-Series, 14.5", 316 SS; Serialized

Representative image only.

QLA UltraCenter™ Precision Tapered Upper Spin Shaft for V-Series, 14.5", 316 SS; Serialized

| Mfr: ASTMSHT-13| Item: 4130113

Significantly more accurate paddle and basket shafts

$398.55CAD / Each

$398.55CAD / Each

Buy It Together

Current Item

QLA UltraCenter™ Precision Tapered Upper Spin Shaft for V-Series, 14.5", 316 SS; Serialized
QLA UltraCenter™ Precision Tapered Upper Spin Shaft for V-Series, 14.5", 316 SS; Serialized
4130113

$398.55CAD / Each
+ =
Total Price 891.40 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Tapered upper shaft, when fit to UltraCenter lower shafts, results in extremely concentric spin Interchangeable upper shafts add versatility and remove the need to readjust shaft height after changing Serialized—includes Certificate of Compliance (CoC)
  • For Agilent V-series
  • 14.5" long

More About this Item

Extremely concentric UltraCenter Precision tapered upper and lower shaft assembly provides more accurate spin without significant wobble. They were specifically designed to be used in concert with QLA AccuCenter™ brackets and UltraCenter™ vessels. The two-piece basket/paddle/cylinder shafts connect well above the mixing sample to prevent potential contamination. Constructed of highly bend-resistant 316 stainless steel and electropolished for smoothness and corrosion resistance.

These shafts are in compliance with the current USP and ASTM standards.


.

Not available for sale in the United States.

Specifications
  • Material316 stainless steel
  • Compatible WithAgilent/VanKel V-Series
  • Length (InchShort)14 1/2
  • Length (cm)37
  • DescriptionQLA UltraCenter™ Precision Tapered Upper Spin Shaft for V-Series, 14.5", 316 SS; Serialized
Reviews
Q&A