QLA UltraCenter™ Precision PEAK Vessel, Amber Glass, 1000mL, with Plastic Rim; Serialized

Representative image only.

QLA UltraCenter™ Precision PEAK Vessel, Amber Glass, 1000mL, with Plastic Rim; Serialized

| Mfr: ASTM9PK-AUNP| Item: 4130111

Get better dissolution results with UltraCenter precision glass vessels

$1,099.15CAD / Each

$1,099.15CAD / Each
Product Description

Includes

Certificate of Conformance

Key Features

  • Glass offers good thermal conductivity and high resistance to scratching Serialized—include a Certificate of Conformance (CoC)
  • Cone shape bottom improves hydrodynamics
  • Amber with plastic rim

More About this Item

UltraCenter Precision glass vessels are manufactured using a unique molded process which provides a precise and consistent inside diameter and spherical radius, resulting in more reproducible dissolution test results. They are compatible with most dissolution baths. Each vessel features a unique serial number.

PEAK vessels are designed with a cone shape molded into the bottom to improve hydrodynamics, preventing cone-shaped formations of material at the base of the vessel under the paddle. Plastic rims reduce chipping and cracking, minimizing glass breakage. Vessels are laser marked on plastic rims with unique serial numbers.

.

Specifications
  • Capacity (mL)1000
  • Capacity (oz)33.8
  • MaterialGlass
  • Bottle ColorClear
  • Special FeaturesPlastic rim; PEAK bottom
  • Outside Diameter (OD) (in)4 7/32
  • Outside Diameter (OD) (cm)10.725
  • DescriptionUltraCenter™ Precision PEAK Vessel, Amber Glass, 1000mL, with Plastic Rim; Serialized
Reviews
Q&A