QLA Standard Vessel for Hanson SR8-Plus, 500 mL; Clear Glass

Representative image only.

QLA Standard Vessel for Hanson SR8-Plus, 500 mL; Clear Glass

| Mfr: GLA500-HR| Item: 4130618

QLA vessels provide more precise and consistent dissolution results

$346.98CAD / Each

$346.98CAD / Each
Product Description

Key Features

  • Achieve reproducible results with precision molded vessels
  • 500 mL capacity

More About this Item

Standard vessels are manufactured to meet USP physical dimensions and have a perfectly rounded hemispherical bottom. Select PEAK vessels with a unique cone shape molded into the bottom to improve hydrodynamics, preventing cone-shaped formations of material at the base of the vessel under the paddle. Footed plastic vessels are an economical alternative to glass. They feature feet which allow them to stand upright independently.

Glass vessels offer good thermal conductivity as well as excellent resistance to scratching.

.

Specifications
  • Capacity (mL)500
  • MaterialGlass
  • Bottle ColorClear
  • Special FeaturesStandard
  • DescriptionStandard Vessel for Hanson SR8-Plus, 500 mL; Clear Glass
Reviews
Q&A