QLA Standard Vessel for Hanson SR8-Plus, 1000 mL, Amber Glass; Serialized

Representative image only.

QLA Standard Vessel for Hanson SR8-Plus, 1000 mL, Amber Glass; Serialized

| Mfr: GLA900-AH| Item: 4130625

QLA vessels provide more precise and consistent dissolution results

$453.80CAD / Each

$453.80CAD / Each
Product Description

Key Features

  • Achieve reproducible results with precision molded vessels
  • Standard 1000 mL vessel
  • Amber glass is ideal for light-sensitive compounds

More About this Item

Standard vessels are manufactured to meet USP physical dimensions and have a perfectly rounded hemispherical bottom. Select PEAK vessels with a unique cone shape molded into the bottom to improve hydrodynamics, preventing cone-shaped formations of material at the base of the vessel under the paddle. Footed plastic vessels are an economical alternative to glass. They feature feet which allow them to stand upright independently.

Glass vessels offer good thermal conductivity as well as excellent resistance to scratching. A unique serial number is acid etched on the vessel.

.

Specifications
  • Capacity (mL)1000
  • MaterialGlass
  • Bottle ColorAmber
  • Special FeaturesStandard
  • DescriptionStandard Vessel for Hanson SR8-Plus, 1000 mL, Amber Glass; Serialized
Reviews
Q&A