QLA Spring Clip Style Basket Shaft for Sotax, 10.4"L, 10 mm OD, 316 SS; Serialized

Representative image only.

QLA Spring Clip Style Basket Shaft for Sotax, 10.4"L, 10 mm OD, 316 SS; Serialized

| Mfr: BSKSHT-ST| Item: 4130190

QLA Shafts for dissolution testing with your Sotax apparatus

$623.98CAD / Each

$623.98CAD / Each
Product Description

Key Features

  • Made of 316 electropolished stainless steel All shafts are laser marked with unique serial numbers

More About this Item

These QLA shafts are USP compliant for Apparatus 1 (or Method 1) dissolution testing and compatible with Sotax test apparatus. All are crafted from 316 electropolished stainless steel for strength, smoothness and durability. Shafts are laser marked with unique serial numbers and include Certificates of Conformance that they are USP compliant.

.

Specifications
  • Material316 stainless steel
  • Length (in)10.4
  • Length (mm)264
  • DescriptionSpring Clip Style Basket Shaft for Sotax, 10.4"L, 10 mm OD, 316 SS; Serialized
Reviews
Q&A