QLA Spiral Capsule Sinker, 316 SS; 8.5 coils, 0.575" ID

Representative image only.

QLA Spiral Capsule Sinker, 316 SS; 8.5 coils, 0.575" ID

| Mfr: CAPWHT-XS| Item: 4130299

Capsule sinkers improve reproducibility

$132.61CAD / Each

$132.61CAD / Each
Product Description

Key Features

  • Keep floating tablets from sticking to sides of vessels
  • 0.575" (14.6 mm) ID
  • 316 SS
  • 8.5 coils

More About this Item

Sinkers help to ensure tablets dissolve at more reproducible rates and keep them from sticking to the sides of vessels. Select from spring style, basket style, three-prong style, and others.

Specifications
  • Material316 stainless steel
  • Diameter (InchShort)37/64
  • Diameter (mm)14.6
  • DescriptionSpiral Capsule Sinker, 316 SS; 8.5 coils, 0.575" ID
Reviews
Q&A