QLA PEAK Vessel with Plastic Rim, 1000 mL, Clear Glass; Serialized

Representative image only.

QLA PEAK Vessel with Plastic Rim, 1000 mL, Clear Glass; Serialized

| Mfr: GLA9PK-UNP| Item: 4130655

QLA vessels provide more precise and consistent dissolution results

$693.97CAD / Each

$693.97CAD / Each
Product Description

Key Features

  • Unique serial number is laser marked on plastic rim of each vessel Plastic rims help minimize glass breakage 1000 mL capacity
  • PEAK vessel
  • Clear glass

More About this Item

Glass vessels offer good thermal conductivity and are highly resistance to scratching. Standard vessels are manufactured to meet USP physical dimensions and have a perfectly rounded hemispherical bottom. Select PEAK vessels with a unique cone shape molded into the bottom to improve hydrodynamics, preventing cone-shaped formations of material at the base of the vessel under the paddle.

.

PEAK vessels do not comply with USP specifications and cannot be substituted in existing applications.

Specifications
  • Capacity (mL)1000
  • MaterialGlass
  • Bottle ColorClear
  • Special FeaturesPEAK style with plastic rim
  • DescriptionPEAK Vessel with Plastic Rim, 1000 mL, Clear Glass; Serialized
Reviews
Q&A