QLA Footed Vessel for Hanson SR8-Plus, 1000 mL; Clear Plastic

Representative image only.

QLA Footed Vessel for Hanson SR8-Plus, 1000 mL; Clear Plastic

| Mfr: PLA900-HR| Item: 4130663

QLA vessels provide more precise and consistent dissolution results

$304.62CAD / Each

$304.62CAD / Each
Product Description

Key Features

  • Achieve reproducible results with precision molded vessels
  • Footed vessel
  • Clear plastic vessel

More About this Item

Standard vessels are manufactured to meet USP physical dimensions and have a perfectly rounded hemispherical bottom. Select PEAK vessels with a unique cone shape molded into the bottom to improve hydrodynamics, preventing cone-shaped formations of material at the base of the vessel under the paddle. Footed plastic vessels are an economical alternative to glass. They feature feet which allow them to stand upright independently.

.

Specifications
  • Capacity (mL)1000
  • MaterialPlastic
  • Bottle ColorClear
  • Special FeaturesFooted
  • DescriptionFooted Vessel for Hanson SR8-Plus, 1000 mL; Clear Plastic
Reviews
Q&A