QLA Footed Vessel for Hanson SR8-Plus, 1000 mL; Amber Plastic

Representative image only.

QLA Footed Vessel for Hanson SR8-Plus, 1000 mL; Amber Plastic

| Mfr: PLA900-AH| Item: 4130658

QLA vessels provide more precise and consistent dissolution results

$337.41CAD / Each

$337.41CAD / Each
Product Description

Key Features

  • Achieve reproducible results with precision molded vessels
  • Footed vessel
  • Amber plastic vessel is ideal for light-sensitive compounds

More About this Item

Standard vessels are manufactured to meet USP physical dimensions and have a perfectly rounded hemispherical bottom. Select PEAK vessels with a unique cone shape molded into the bottom to improve hydrodynamics, preventing cone-shaped formations of material at the base of the vessel under the paddle. Footed plastic vessels are an economical alternative to glass. They feature feet which allow them to stand upright independently.

.

Specifications
  • Capacity (mL)1000
  • MaterialPlastic
  • Bottle ColorAmber
  • Special FeaturesFooted
  • DescriptionFooted Vessel for Hanson SR8-Plus, 1000 mL; Amber Plastic
Reviews
Q&A