QLA Footed Vessel for Distek, 1000 mL; Amber Plastic

Representative image only.

QLA Footed Vessel for Distek, 1000 mL; Amber Plastic

| Mfr: PLA900-AD| Item: 4130657

QLA vessels provide more precise and consistent dissolution results

$337.41CAD / Each

$337.41CAD / Each
Product Description

Key Features

  • 1000 mL capacity
  • Footed base for extra stability
  • Amber plastic vessel is ideal for light-sensitive compounds

More About this Item

Vessels are manufactured using a unique molded process which provides a precise and consistent inside diameter and spherical radius resulting in more reproducible dissolution test results.

Standard vessels are manufactured to meet USP physical dimensions and have a perfectly rounded hemispherical bottom. Select PEAK vessels with a unique cone shape molded into the bottom to improve hydrodynamics, preventing cone-shaped formations of material at the base of the vessel under the paddle. Both Standard and PEAK vessels come with an Acculign ring to help center the vessel. Footed plastic vessels are an economical alternative to glass. They feature feet which allow them to stand upright independently.

.

Specifications
  • Capacity (mL)1000
  • MaterialPlastic
  • Bottle ColorAmber
  • Special FeaturesFooted
  • DescriptionFooted Vessel for Distek, 1000 mL; Amber Plastic
Reviews
Q&A