QLA Bent 316 SS Cannula for Sotax, 13"L, SS Luer Lock; Preset with Stopper for 500 mL

Representative image only.

QLA Bent 316 SS Cannula for Sotax, 13"L, SS Luer Lock; Preset with Stopper for 500 mL

| Mfr: CAN013-ST-5| Item: 4130213

Consistent sampling with QLA Sotax-compatible Cannula

$340.35CAD / Each

$340.35CAD / Each
Product Description

Key Features

  • Matching cannula to stopper ensures greater sampling position consistency Made of stainless steel that will not absorb or interfere with active ingredients
  • Preset with stopper for 500 mL vessel

More About this Item

For dissolution tests, taking reliable samples is critical. QLA probes, cannula, and stoppers assure consistent sampling position within the mixing vessel, which means more accurate testing.

.

Specifications
  • Material316 stainless steel
  • Outside Diameter (OD) (mm)3.2
  • Length (")13
  • DescriptionBent 316 SS Cannula for Sotax, 13"L, SS Luer Lock; Preset with Stopper for 500 mL
Reviews
Q&A