QLA Basket Sinker, 8 Mesh, 316 SS; 0.795" ID

Representative image only.

QLA Basket Sinker, 8 Mesh, 316 SS; 0.795" ID

| Mfr: BSK008-01LG| Item: 4130125

Capsule sinkers improve reproducibility

$775.00CAD / Each

$775.00CAD / Each
Product Description

Key Features

  • Keep floating tablets from sticking to sides of vessels
  • 0.795" (20.2 mm)

More About this Item

Sinkers help to ensure tablets dissolve at more reproducible rates and keep them from sticking to the sides of vessels. Select from spring style, basket style, three-prong style, and others.

Specifications
  • Material316 stainless steel
  • Diameter (InchShort)51/64
  • Diameter (mm)20
  • DescriptionBasket Sinker, 8 Mesh, 316 SS; 0.795" ID
Reviews
Q&A