Pyrex Brand 5640 Class A Volumetric Flask; 6000 mL; 1/CS

Representative image only.

Pyrex Brand 5640 Class A Volumetric Flask; 6000 mL; 1/CS

Pyrex | Mfr: 5640-6L| Item: 3450536

Get accurate dilutions

$1,068.21CAD / Case of 1

BUY MORE & SAVE

  • 1-4$1,068.21 CAD / Case of 1
  • 5-9$961.39 CAD / Case of 1
  • 10+$907.98 CAD / Case of 1

$1,068.21CAD / Case of 1

BUY MORE & SAVE

  • 1-4$1,068.21 CAD / Case of 1
  • 5-9$961.39 CAD / Case of 1
  • 10+$907.98 CAD / Case of 1
Product Description

Includes

volumetric flask and stopper.

Key Features

  • Sharp, permanent graduation makes for easier diluting
  • Volumetric flasks are constructed of borosilicate glass
  • Volumetric flask features 6000 mL capacity with ±2.0 mL tolerance
  • Includes no.38 glass stopper

More About this Item

These PYREX® Brand 5640 Class A volumetric flasks feature machine-blown bodies for durability. Heavy-tubing neck accepts glass stoppers. Each flask has sharp, permanent graduation markings. Large white block letters make inscriptions easy to read. The 1-mL and 2-mL flasks are test-tube shaped. Sizes 3000 mL to 6000 mL have pennyhead stoppers.

When taper sizes are given, the first number is the stopper diameter (mm) across the top; the second number is the stopper length (mm). If only one number is given, it indicates the stopper diameter (mm) across the top.

Specifications
  • MaterialGlass
  • Capacity (mL)6000
  • Tolerance (mL)±2
  • Cap TypePennyhead stopper
  • Stopper Number Accepted38
  • Overall Height (cm)55
  • DescriptionBrand 5640 Volumetric Flask; 6000 mL, case of 1
Reviews
Q&A