Pyrex 5100-250 Brand 5100 flask; 250 mL, pack of 12

Representative image only.

Pyrex 5100-250 Brand 5100 flask; 250 mL, pack of 12

Pyrex | Mfr: 5100-250| Item: 3455602

Erlenmeyer, heavy-duty rim, wide mouth graduated

$219.54CAD / Pkg of 12

$219.54CAD / Pkg of 12
Product Description

More About this Item

These wide mouth flasks are especially designed for use as a titration flask. For your convenience, these flasks are graduated to show the approximate capacity and have an extra large marking spot.

The thick walls of Corning's PYREX brand filter flasks are designed to provide the additional mechanical strength needed for vaccum work. Therefore, these flasks should NEVER be heated, since heat may weaken the glass. As a safety reminder, the words "Fil

Specifications
  • MaterialGlass
  • Capacity (mL)250
  • Min Graduation (mL)50
  • Max Graduation (mL)200
  • Stopper Number Accepted8
  • DescriptionBrand 5100 flask; 250 mL, pack of 12
Reviews
Q&A