Pyrex 3140-150 Brand 3140 dish; 150 x 75 mm, case of 8

Representative image only.

Pyrex 3140-150 Brand 3140 dish; 150 x 75 mm, case of 8

Pyrex | Mfr: 3140-150| Item: 3455026

Withstands sterilization (wet or dry).

$775.00CAD / Case of 8

BUY MORE & SAVE

  • 1-4$775.00 CAD / Case of 8
  • 5-9$697.50 CAD / Case of 8
  • 10+$658.75 CAD / Case of 8

$775.00CAD / Case of 8

BUY MORE & SAVE

  • 1-4$775.00 CAD / Case of 8
  • 5-9$697.50 CAD / Case of 8
  • 10+$658.75 CAD / Case of 8
Product Description

Key Features

  • Reinforced and fire polished
  • Ideal for crystallization

More About this Item

The rims on these dishes are reinforced and fire polished to reduce chipping. Dishes withstand sterilization(wet or dry). Ideal for storage and crystallization.

Specifications
  • Capacity (mL)890
  • Capacity (oz)30
  • MaterialGlass
  • Overall Height (in)2 15/16
  • Overall Height (cm)7.5
  • Outside Diameter (OD) (in)5 7/8
  • Outside Diameter (OD) (cm)15
  • DescriptionBrand 3140 dish; 150 x 75 mm, case of 8
Reviews
Q&A