Pyrex 3140-125 Brand 3140 dish; 125 x 65 mm, case of 12

Representative image only.

Pyrex 3140-125 Brand 3140 dish; 125 x 65 mm, case of 12

Pyrex | Mfr: 3140-125| Item: 3455025

Withstands sterilization (wet or dry).

$876.67CAD / Case of 12

BUY MORE & SAVE

  • 1-4$876.67 CAD / Case of 12
  • 5-9$789.00 CAD / Case of 12
  • 10+$745.17 CAD / Case of 12

$876.67CAD / Case of 12

BUY MORE & SAVE

  • 1-4$876.67 CAD / Case of 12
  • 5-9$789.00 CAD / Case of 12
  • 10+$745.17 CAD / Case of 12
Product Description

Key Features

  • Reinforced and fire polished
  • Ideal for crystallization

More About this Item

The rims on these dishes are reinforced and fire polished to reduce chipping. Dishes withstand sterilization(wet or dry). Ideal for storage and crystallization.

Specifications
  • Capacity (oz)25
  • Capacity (mL)740
  • MaterialGlass
  • Overall Height (in)2 9/16
  • Overall Height (cm)6.5
  • Outside Diameter (OD) (in)4 15/16
  • Outside Diameter (OD) (cm)12.5
  • DescriptionBrand 3140 dish; 125 x 65 mm, case of 12
Reviews
Q&A