Pyrex 3026-50 Brand 3026 Cylinder, Class A, To Deliver, 50 ml, 18/cs

Representative image only.

Pyrex 3026-50 Brand 3026 Cylinder, Class A, To Deliver, 50 ml, 18/cs

Pyrex | Mfr: 3026-50| Item: 3459222

$1,029.90CAD / Case of 18

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,029.90CAD / Case of 18

Buy It Together

Current Item

Pyrex 3026-50 Brand 3026 Cylinder, Class A, To Deliver, 50 ml, 18/cs
Pyrex 3026-50 Brand 3026 Cylinder, Class A, To Deliver, 50 ml, 18/cs
3459222

$1,029.90CAD / Case of 18
+ =
Total Price 1185.34 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Double metric scale
  • Class A

More About this Item

These graduated cylinders are calibrated “to deliver.” Double metric scale features white or blue enamel graduations. Blue enamel markings are ideal for milky white liquids. Shock absorbing polyethylene bumper guards are supplied. Reference: ASTM E-1272 and ASTM E-542.

Specifications
  • MaterialGlass
  • Capacity (mL)50
  • Graduation Interval (mL)1
  • Tolerance (mL)±0.50
  • DescriptionBrand 3026 Cylinder, Class A, To Deliver, 50 ml, 18/cs
Reviews
Q&A