Pyrex 3026-2L Brand 3026 Cylinder, Class A, To Deliver, 2000 mL, 1/cs

Representative image only.

Pyrex 3026-2L Brand 3026 Cylinder, Class A, To Deliver, 2000 mL, 1/cs

Pyrex | Mfr: 3026-2L| Item: 3459227

$272.58CAD / Case of 1

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$272.58CAD / Case of 1

Buy It Together

Current Item

Pyrex 3026-2L Brand 3026 Cylinder, Class A, To Deliver, 2000 mL, 1/cs
Pyrex 3026-2L Brand 3026 Cylinder, Class A, To Deliver, 2000 mL, 1/cs
3459227

$272.58CAD / Case of 1
+ =
Total Price 428.02 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Double metric scale
  • Class A

More About this Item

These graduated cylinders are calibrated “to deliver.” Double metric scale features white or blue enamel graduations. Blue enamel markings are ideal for milky white liquids. Shock absorbing polyethylene bumper guards are supplied. Reference: ASTM E-1272 and ASTM E-542.

Specifications
  • MaterialGlass
  • Capacity (mL)2000
  • Graduation Interval (mL)20
  • Tolerance (mL)±12.0
  • DescriptionBrand 3026 Cylinder, Class A, To Deliver, 2000 mL, 1/cs
Reviews
Q&A