Purus PM243638W Cleanroom Mat 24" x 36", 30 Layer, Pk/8 White

Representative image only.

Purus PM243638W Cleanroom Mat 24" x 36", 30 Layer, Pk/8 White

Purus | Mfr: PM243638W| Item: 6410012

Maximum performance and quality ensured by consistent adhesive coverage on each layer of matting.

$468.54CAD / Pkg of 8

$468.54CAD / Pkg of 8

Buy It Together

Current Item

Purus PM243638W Cleanroom Mat 24" x 36", 30 Layer, Pk/8 White
Purus PM243638W Cleanroom Mat 24" x 36", 30 Layer, Pk/8 White
6410012

$468.54CAD / Pkg of 8
+ =
Total Price 829.52 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Multi-layer mats are available in 30 or 60 layer versions. Each layer of the mat is fully coated with a particle grabbing adhesive, and an antimicrobial agent that prevents bacterial growth. Mats are constructed of heavy duty 1.8 mil (50 micron) low density polyethylene film. A printed number in the corner of each sheet indicates how many layers remain, and ensures at least one layer remains before replacement. These mats are made in and ISO 9000 factory, which means consistent quality is maintained from box to box.

1 Year Warranty
Specifications
  • MaterialLDPE
  • Width (in)24
  • Length (in)36
  • Width (cm)60.96
  • Length (cm)91.44
  • ColorWhite
  • Layers30
  • DescriptionCleanroom Mat 24" x 36", 30 Layer, Pk/8 White
  • Warranty1 year
Reviews
Q&A