Purus PCIW 1082C Polyethylene Cleanroom Paper, White, 8-1/2" x 11", 22 lb., 2500 sheets/case

Representative image only.

Purus PCIW 1082C Polyethylene Cleanroom Paper, White, 8-1/2" x 11", 22 lb., 2500 sheets/case

Purus | Mfr: PCIW 1082C| Item: 3367860

Polyethylene-binding technology reduces paper fiber and allows recycling

$451.59CAD / Case of 2500

$451.59CAD / Case of 2500
Product Description

More About this Item

Nonlatex cleanroom paper is impregnated with polyethylene and doesn't use organic fillers — paper is 100% recyclable. Paper is produced in an ISO Class 5 (formerly Class 100) environment and cleaned and double bagged in an ISO Class 4 (formerly Class 10) environment. Features excellent printability and heat toner adhesion, with high opacity and durability.

Specifications
  • ComplianceISO Class 5 (formerly 100)
  • ColorBlue
  • Length (in)8.5
  • Width (in)11
  • Length (cm)21.6
  • Width (cm)27.9
  • DescriptionPolyethylene Cleanroom Paper, White, 8-1/2" x 11", 22 lb., 2500 sheets/case
Reviews
Q&A