Purus 08NBP-8.5x11 Polyethylene Cleanroom Notebook, 8-1/2" x 11", 100 page, 28 lb., 10/cs

Representative image only.

Purus 08NBP-8.5x11 Polyethylene Cleanroom Notebook, 8-1/2" x 11", 100 page, 28 lb., 10/cs

Purus | Mfr: PNB CI 8.5X11 2210-L| Item: 3367862

Polyethylene-binding technology reduces paper fiber and allows recycling

$428.39CAD / Case of 10

$428.39CAD / Case of 10
Product Description

More About this Item

Nonlatex cleanroom paper is impregnated with polyethylene and doesn't use organic fillers — paper is 100% recyclable. Paper is produced in an ISO Class 5 (formerly Class 100) environment and cleaned and double bagged in an ISO Class 4 (formerly Class 10) environment. Features excellent printability and heat toner adhesion, with high opacity and durability.

Notebooks feature high-density polyethylene covers, and are cleaned and packaged in an ISO Class 5 (formerly Class 100) environment.

Specifications
  • ComplianceISO Class 5 (formerly 100)
  • Length (in)8.5
  • Width (in)11
  • Length (cm)21.6
  • Width (cm)27.9
  • DescriptionPolyethylene Cleanroom Notebook, 8-1/2" x 11", 100 page, 28 lb., 10/cs
Reviews
Q&A