PRO Scientific Bio-Gen PRO200 Homogenizer, Handheld or Post Mounted; 120 V

Representative image only.

PRO Scientific Bio-Gen PRO200 Homogenizer, Handheld or Post Mounted; 120 V

PRO Scientific | Mfr: 01-01200| Item: 0475120

Small and powerful design

$1,547.06CAD / Each

$1,547.06CAD / Each

Buy It Together

Current Item

PRO Scientific Bio-Gen PRO200 Homogenizer, Handheld or Post Mounted; 120 V
PRO Scientific Bio-Gen PRO200 Homogenizer, Handheld or Post Mounted; 120 V
0475120

$1,547.06CAD / Each
+
PRO Scientific Multi-Gen 7XL  Motor Unit Adapter
0475169

$900.24CAD / Each
+
PRO Scientific PRO200 Stand Assembly
0475123

$591.57CAD / Each
=
Total Price 3038.87 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

power cord.

Key Features

  • Light and compact handheld unit
  • Processes samples in tubes and small beakers
  • Variable-speed motor performs above 30,000 rpm
  • 2 year warranty

More About this Item

This handheld homogenizer is a versatile tool, combining an easy-to-hold housing with a powerful 144-watt motor processing all types of samples within tubes and small beakers. For continuous processing, there is a separate on/off switch and the homogenizer can be post-mounted using the optional stand assembly (order separately).

Choose a generator probe based on the sample volume and dispersion type (order separately). The standard quick-connect generators are precision crafted from 316 stainless steel and PTFE. The flat-bottom probe is ideal for micro-tubes, while the saw-tooth probe provides enough shear force to handle samples from micro-tubes to small beakers. The Multi-Gen 7XL Probes offers multiple sample processing, low-cost, repeat processing without the risk of cross-contamination. 2-year warranty on probe to homogenizer connection.

Two year warranty
Specifications
  • Use with Generators04751-69 through -74
  • Min Sample Size (mL)0.05
  • Max Sample Size (mL)500
  • Max Speed (rpm)35000
  • Min Speed (rpm)5000
  • Wattage (Out put)144
  • Power (VAC)120
  • Power (Hz)50/60
  • DescriptionHomogenizer, Handheld or Post Mounted; 120 V
  • Warranty2 year
Reviews
Q&A