Poxygrid F18788-1600 Wire Test Tube Half Rack 24 15-16mm

Representative image only.

Poxygrid F18788-1600 Wire Test Tube Half Rack 24 15-16mm

Poxygrid | Mfr: F18788-1600| Item: 0673912

Use when space is limited

$56.28CAD / Each

$56.28CAD / Each

Buy It Together

Current Item

Poxygrid F18788-1600 Wire Test Tube Half Rack 24 15-16mm
Poxygrid F18788-1600 Wire Test Tube Half Rack 24 15-16mm
0673912

$56.28CAD / Each
+ =
Total Price 132.60 ADD 2 ITEMS TO CART
Product Description

More About this Item

Epoxy-coated steel wire racks are chemical and corrosion resistant; unaffected by organic solvents, salts, weak acids and alkalies. Epoxy will withstand a temperature range of -369 to 250°F (-223 to 121°C). Autoclavable.

Specifications
  • Min Tube Size (mm)15
  • Max Tube Size (mm)16
  • Tubes Held24
  • Width (in)4 59/64
  • Height (in)3 29/32
  • Width (mm)125
  • MaterialSteel
  • DescriptionWire Test Tube Half Rack 24 15-16mm
Reviews
Q&A