Poxygrid F18763-0160 Wire Test Tube Rack, 60, 18-20mm

Representative image only.

Poxygrid F18763-0160 Wire Test Tube Rack, 60, 18-20mm

Poxygrid | Mfr: F18763-0160| Item: 0673935

Organize and process high volumes of samples

$85.60CAD / Each

$85.60CAD / Each

Buy It Together

Current Item

Poxygrid F18763-0160 Wire Test Tube Rack, 60, 18-20mm
Poxygrid F18763-0160 Wire Test Tube Rack, 60, 18-20mm
0673935

$85.60CAD / Each
+ + =
Total Price 195.22 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 3 month warranty

More About this Item

Epoxy-coated steel wire racks are chemical and corrosion resistant; unaffected by organic solvents, salts, weak acids, and weak alkalis. Epoxy will withstand a temperature range of -369 to 250°F (-223 to 121°C). Autoclavable

3 Month Warranty
Specifications
  • Min Tube Size (mm)18
  • Max Tube Size (mm)20
  • Tubes Held60
  • Length (in)6 1/8
  • Width (in)9 5/8
  • Height (in)3 1/4
  • MaterialSteel
  • DescriptionWire Test Tube Rack, 60, 18-20mm
  • Warranty3 month
Reviews
Q&A