Powerblanket PBL420 Lite Gas Cylinder Heater, 420 lbs

Representative image only.

Powerblanket PBL420 Lite Gas Cylinder Heater, 420 lbs

Powerblanket | Mfr: PBL420| Item: 4202546

Increase flow rate performance and efficiency

$765.87CAD / Each

$765.87CAD / Each

Buy It Together

Current Item

Powerblanket PBL420 Lite Gas Cylinder Heater, 420 lbs
Powerblanket PBL420 Lite Gas Cylinder Heater, 420 lbs
4202546

$765.87CAD / Each
+ =
Total Price 1202.36 ADD 2 ITEMS TO CART
Product Description

Includes

Power cord with three-prong plug.

Key Features

  • Quickly heats cylinder to a preset 90°F (32°C)
  • Eliminates cylinder refills in cold weather
  • Easy to install and remove
  • Certified to UL/CSA/CE standards
  • Accommodates gas cylinders up to 420 lbs
  • 1 year warranty

More About this Item

The gas cylinder heaters allow you to overcome the effects of cold weather, preventing fluids from freezing while maintaining optimal temperatures. The unique insulated full-wrap design delivers even heat distribution, helping to optimize the container pressure and increase the cylinder efficiency.

Conformite EuropeenneUL Listed.Canadian Standards Association1 Year Warranty
Specifications
  • Drum Size420 lbs
  • Uniformity±10°F/±5°C
  • Max Temperature (° F)90
  • Max Temperature (° C)32
  • Plug Type15-Amp
  • Power (VAC)120
  • Power (amps)3.33
  • Power (watts)400
  • Length (in)100 1/2
  • Height (in)18 1/2
  • DescriptionGas Cylinder Heater, 420 lbs
  • Warranty1 Year
Reviews
Q&A