Powerblanket PBL30 Lite Drum Heater, 30 Gallon; 120 V

Representative image only.

Powerblanket PBL30 Lite Drum Heater, 30 Gallon; 120 V

Powerblanket | Mfr: PBL30| Item: 4202531

Conserve energy and save money while maintaining optimal temperature

$389.56CAD / Each

$389.56CAD / Each

Buy It Together

Current Item

Powerblanket PBL30 Lite Drum Heater, 30 Gallon; 120 V
Powerblanket PBL30 Lite Drum Heater, 30 Gallon; 120 V
4202531

$389.56CAD / Each
+ =
Total Price 826.05 ADD 2 ITEMS TO CART
Product Description

Includes

power cord with three-prong plug.

Key Features

  • Maintenance free heating solution
  • Prevent temperature runaway with built-in preset
  • Install in minutes by simply wrapping the heater around the vessel
  • Heater fits 30-gallon vessel size container with 12.5" D x 24" H
  • 1 year warranty

More About this Item

The Lite series drum and bucket heaters feature great insulation and heating uniformity for your less rugged applications. Avoid excess power usage and conserve energy while still quickly heating temperature sensitive materials.

Designed with a thin outer layer to keep heat contained, these heaters direct energy inward to provide quick and efficient heating. Achieve even heat distribution with the full wrap around design, eliminating hot or cold spots and scorching or burning.

All models feature a preset thermostat set for maximum product temperatures. An adjustable, thermostatic controller is sold separately as part number 42025-15.

Conformite EuropeenneUL Listed.Canadian Standards AssociationETL Listed1 Year Warranty
Specifications
  • Drum Size30 gallons
  • Uniformity±10°F/±5°C
  • Max Temperature (° F)145
  • Max Temperature (° C)62.8
  • Plug Type15-Amp
  • Power (VAC)120
  • Power (amps)2.33
  • Power (watts)280
  • Length (in)12 1/2
  • Height (in)24
  • DescriptionPowerblanket Lite Drum Heater, 30 Gallon; 120 V
  • Warranty1 Year
Reviews
Q&A