Powerblanket PBL20 Lite Gas Cylinder Heater, 20 lbs

Representative image only.

Powerblanket PBL20 Lite Gas Cylinder Heater, 20 lbs

Powerblanket | Mfr: PBL20| Item: 4202544

Increase flow rate performance and efficiency

$389.56CAD / Each

$389.56CAD / Each

Buy It Together

Current Item

Powerblanket PBL20 Lite Gas Cylinder Heater, 20 lbs
Powerblanket PBL20 Lite Gas Cylinder Heater, 20 lbs
4202544

$389.56CAD / Each
+ =
Total Price 826.05 ADD 2 ITEMS TO CART
Product Description

Includes

Power cord with three-prong plug.

Key Features

  • Quickly heats cylinder to a preset 90°F (32°C)
  • Eliminates cylinder refills in cold weather
  • Easy to install and remove
  • Certified to UL/CSA/CE standards
  • Accommodates gas cylinders from 20 to 40 lbs
  • 1 year warranty

More About this Item

The gas cylinder heaters allow you to overcome the effects of cold weather, preventing fluids from freezing while maintaining optimal temperatures. The unique insulated full-wrap design delivers even heat distribution, helping to optimize the container pressure and increase the cylinder efficiency.

Conformite EuropeenneUL Listed.Canadian Standards Association1 Year Warranty
Specifications
  • Drum Size20 to 40 lbs
  • Uniformity±10°F/±5°C
  • Max Temperature (° F)90
  • Max Temperature (° C)32
  • Plug Type15-Amp
  • Power (VAC)120
  • Power (amps)1
  • Power (watts)120
  • Length (in)46
  • Height (in)11 1/4
  • DescriptionGas Cylinder Heater, 20 to 40 lbs
  • Warranty1 Year
Reviews
Q&A