Powerblanket HB64PRO1440 Hot Box Heater; 48" x 48" x 48"

Representative image only.

Powerblanket HB64PRO1440 Hot Box Heater; 48" x 48" x 48"

Powerblanket | Mfr: HB64PRO1440| Item: 4202518

Prevents materials from overheating and burning

$4,978.58CAD / Each

$4,978.58CAD / Each
Product Description

Includes

Two-foot power cord for hot box and six-foot power cord for external thermostat.

Key Features

  • Safely maintain products at consistent temperatures
  • Energy efficient design saves on operating costs
  • ELT certified to UL and CSA safety standards
  • Provides 64 cubic feet of heating space
  • Maintains internal temperature of 120°F/49°C (±5°F/3°C)
  • External digital thermostatic controller provides precise temperature regulation
  • 1 year warranty

More About this Item

The Hot Box Heaters are ideal for retaining heat in extreme weather conditions. The fully insulated boxes deliver uniform heat to all temperature-sensitive palletized materials and products stored inside. Save time and money by protecting your products from freezing without the risk of overheating. Constructed of an ultra-durable vinyl shell, the boxes can be quickly and easily assembled—ideal for cold weather storage, remote locations, job site heating, and transporting of temperature-sensitive materials.

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • Min Temperature (° F)100
  • Max Temperature (° F)120
  • Min Temperature (° C)37.8
  • Max Temperature (° C)49
  • Power (watts)1440
  • Power (VAC)110
  • Height (in)48
  • Width (in)48
  • Length (in)48
  • DescriptionHot Box Heater, vinyl shell, steel frame; 48" x 48" x 48"
  • Warranty1 Year
Reviews
Q&A