Powerblanket GCW40 Gas Cylinder Heater, 40 lbs

Representative image only.

Powerblanket GCW40 Gas Cylinder Heater, 40 lbs

Powerblanket | Mfr: GCW40| Item: 4202549

Increase flow rate performance and efficiency

$1,130.53CAD / Each

$1,130.53CAD / Each

Buy It Together

Current Item

Powerblanket GCW40 Gas Cylinder Heater, 40 lbs
Powerblanket GCW40 Gas Cylinder Heater, 40 lbs
4202549

$1,130.53CAD / Each
+ =
Total Price 1567.02 ADD 2 ITEMS TO CART
Product Description

Includes

Power cord with three-prong plug.

Key Features

  • Quickly heats cylinder to a preset 90°F (32°C)
  • Eliminates cylinder refills in cold weather
  • Easy to install and remove
  • Certified to UL/CSA/CE standards
  • Provides full coverage of gas cylinders up to 40 lbs
  • 1 year warranty

More About this Item

The gas cylinder heaters allow you to overcome the effects of cold weather, preventing fluids from freezing while maintaining optimal temperatures. The unique insulated full-wrap design delivers even heat distribution, helping to optimize the container pressure and increase the cylinder efficiency.

Conformite EuropeenneUL Listed.Canadian Standards Association1 Year Warranty
Specifications
  • Drum Size40 lbs
  • Uniformity±10°F/±5°C
  • Max Temperature (° F)90
  • Max Temperature (° C)32
  • Plug Type15-Amp
  • Power (VAC)120
  • Power (amps)2.33
  • Power (watts)280
  • Length (in)45
  • Height (in)33
  • DescriptionGas Cylinder Heater, full coverage, 40 lbs
  • Warranty1 Year
Reviews
Q&A