Powerblanket GCW100 Gas Cylinder Heater, 100 lbs

Representative image only.

Powerblanket GCW100 Gas Cylinder Heater, 100 lbs

Powerblanket | Mfr: GCW100| Item: 4202550

Increase flow rate performance and efficiency

$1,331.06CAD / Each

$1,331.06CAD / Each

Buy It Together

Current Item

Powerblanket GCW100 Gas Cylinder Heater, 100 lbs
Powerblanket GCW100 Gas Cylinder Heater, 100 lbs
4202550

$1,331.06CAD / Each
+ =
Total Price 1767.55 ADD 2 ITEMS TO CART
Product Description

Includes

Power cord with three-prong plug.

Key Features

  • Quickly heats cylinder to a preset 90°F (32°C)
  • Eliminates cylinder refills in cold weather
  • Easy to install and remove
  • Certified to UL/CSA/CE standards
  • Provides full coverage of gas cylinders up to 100 lbs
  • 1 year warranty

More About this Item

The gas cylinder heaters allow you to overcome the effects of cold weather, preventing fluids from freezing while maintaining optimal temperatures. The unique insulated full-wrap design delivers even heat distribution, helping to optimize the container pressure and increase the cylinder efficiency.

Conformite EuropeenneUL Listed.Canadian Standards Association1 Year Warranty
Specifications
  • Drum Size100 lbs
  • Uniformity±10°F/±5°C
  • Max Temperature (° F)90
  • Max Temperature (° C)32
  • Plug Type15-Amp
  • Power (VAC)120
  • Power (amps)4.58
  • Power (watts)550
  • Length (in)52
  • Height (in)50
  • DescriptionGas Cylinder Heater, full coverage, 100 lbs
  • Warranty1 Year
Reviews
Q&A