Powerblanket BH55RR100 Rapid Ramp Drum Heater, 55 Gallon, 100 °F; 120 VAC

Representative image only.

Powerblanket BH55RR100 Rapid Ramp Drum Heater, 55 Gallon, 100 °F; 120 VAC

Powerblanket | Mfr: BH55RR100| Item: 4202507

Full-wrap design ensures even heat distribution no matter the size of the drum

$1,152.04CAD / Each

$1,152.04CAD / Each
Product Description

Includes

Power cord.

Key Features

  • Full insulation protects against freezing temperatures
  • Suitable for use on poly and steel drums
  • Delivers evenly distributed heat, eliminating hot or cold spots
  • Container size: 55 gal.
  • Max. temp: 100°F (38°C)
  • 1 year warranty

More About this Item

The Rapid Ramp series swiftly brings materials to a preset temperature.

1 Year Warranty
Specifications
  • Drum MaterialSteel or poly
  • Drum Size55 gal.
  • Max Temperature (° F)100
  • Max Temperature (° C)38
  • Power (VAC)120
  • Power (amps)6.7
  • Power (watts)800
  • Height (in)36
  • Diameter (in)26
  • DescriptionRapid Ramp Drum Heater, 55 Gallon, 100 °F; 120 VAC
  • Warranty1 Year
Reviews
Q&A