Powerblanket BH05RR Rapid Ramp Pail Heater, 5 Gallon; 120 VAC

Representative image only.

Powerblanket BH05RR Rapid Ramp Pail Heater, 5 Gallon; 120 VAC

Powerblanket | Mfr: BH05RR| Item: 4202501

Full-wrap design ensures even heat distribution no matter the size of the drum

$636.50CAD / Each

$636.50CAD / Each
Product Description

Includes

Power cord.

Key Features

  • Full insulation protects against freezing temperatures
  • Suitable for use on poly and steel drums
  • Delivers evenly distributed heat, eliminating hot or cold spots
  • Container size: 5 gal.
  • Max. temp: 100°F (38°C)
  • 1 year warranty

More About this Item

The Rapid Ramp series swiftly brings materials to a preset temperature.

1 Year Warranty
Specifications
  • Drum MaterialSteel or poly
  • Drum Size5 gal.
  • Max Temperature (° F)100
  • Max Temperature (° C)38
  • Power (VAC)120
  • Power (amps)1
  • Power (watts)120
  • Height (in)16
  • Diameter (in)15
  • DescriptionRapid Ramp Pail Heater, 5 Gallon; 120 VAC
  • Warranty1 Year
Reviews
Q&A