Powerblanket BH05PRO Pro Pail Heater, 5 Gallon; 120 VAC

Representative image only.

Powerblanket BH05PRO Pro Pail Heater, 5 Gallon; 120 VAC

Powerblanket | Mfr: BH05PRO| Item: 4202500

Full-wrap design ensures even heat distribution no matter the size of the drum

$1,004.56CAD / Each

$1,004.56CAD / Each
Product Description

Includes

Power cord.

Key Features

  • Full insulation protects against freezing temperatures
  • Suitable for use on poly and steel drums
  • Delivers evenly distributed heat, eliminating hot or cold spots
  • Container size: 5 gal.
  • Max. temp: 145°F (63°C)
  • 1 year warranty

More About this Item

The Pro series features a controller allowing you to change temperature from ambient to 145°F (63°C).

1 Year Warranty
Specifications
  • Drum MaterialSteel or poly
  • Drum Size5 gal.
  • Max Temperature (° F)145
  • Max Temperature (° C)63
  • Power (VAC)120
  • Power (amps)1.3
  • Power (watts)160
  • Height (in)16
  • Diameter (in)15
  • DescriptionPro Pail Heater, 5 Gallon; 120 VAC
  • Warranty1 Year
Reviews
Q&A