Powder/Mipaw Sampler, chrome-plated brass, 200 mL capacity

Representative image only.

Powder/Mipaw Sampler, chrome-plated brass, 200 mL capacity

| Item: 3368728

Delivers powder samples from large bags

$1,025.48CAD / Each

$1,025.48CAD / Each
Product Description

Key Features

  • Constructed from chromium-plated brass with light alloy handle
  • Can be sterilized
  • 1 year warranty

More About this Item

This sampler is ideal for such products as powdered milk, flour, starch, and other powders. To use, simply puncture the bag with the end of the sampler and the hollow handle fills up with the product sample. Powder sampler measures 480 mm L x 28 mm dia (18.75" L x 1.1" dia); capacity is 200 mL.

1 Year Warranty
Specifications
  • Length (in)18.75
  • Diameter (in)1.1093
  • Diameter (cm)2.8
  • Length (cm)48
  • DescriptionPowder/Mipaw Sampler, chrome-plated brass, 200 mL capacity
  • Warranty1 year
Reviews
Q&A