PolyScience SD Standard Digital 28L Heating Bath Circulator 120V/60Hz

Representative image only.

PolyScience SD Standard Digital 28L Heating Bath Circulator 120V/60Hz

PolyScience | Mfr: SD28H170-A11B| Item: 1211918

Extra-large backlit digital display can be easily seen from across a room

$5,937.76CAD / Each

for an additional
$461.17CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,937.76CAD / Each

Buy It Together

Current Item

PolyScience SD Standard Digital 28L Heating Bath Circulator 120V/60Hz
PolyScience SD Standard Digital 28L Heating Bath Circulator 120V/60Hz
1211918

$5,937.76CAD / Each
+ =
Total Price 6398.93 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Waterproof control panel swivels 180°, allowing viewing at almost any angle
  • Unique LidDock® system stores the lid in open position for easy sample placement and drains condensation back into reservoir

More About this Item

PolyScience’s next-generation baths maintain precise temperature control for virtually any laboratory or process application. Advanced PID algorithms increase heat responsiveness, eliminate set point overshoot, and ensure a constant temperature. The unique WhisperCool™ environmental control system features part-load sound levels below that of conventional speech at a distance of two meters. The chemical resistant DuraTop™ top plate remains cool at high temperatures and is easily cleaned and disinfected. Variable-speed pump keeps the bath liquid at a uniform temperature. Rear inlet/outlet ports also allow use in external process applications.


Standard Digital Controller is manufactured with the 3.75" Touch-Pad LCD, reaches up to 170°C and has a two-speed pump.

What’s included: Bath cover and lid, 6' power cord, drain valve, fittings (male inlet and outlet adapters for 3/8", 1/4", and 3/16" ID tubing), plumbing tape, clamps, drain tubing, and instruction manual.

ETL ListedTwo year warrantyConformite Europeenne
Specifications
  • Bath TypeHeated Water Bath
  • Reservoir Capacity (L)28
  • Max Temperature (° C)170
  • Min Temperature (° C)Ambient +10
  • Pump TypeForce
  • Max Flow Rate (L/min)11
  • Max Pump Pressure (PSI)3.5
  • Max Pump Pressure (mbar)240
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)18
  • Length (in)26 1/2
  • Height (in)16 19/32
  • Working Area Width (in)35 7/8
  • Working Area Length (in)12 3/8
  • Working Area Height (in)5 1/2
  • Heater Wattage (watts)1100
  • Temperature ControlPID
  • Temperature Sensor1000 Ω Pt RTD
  • Drain ValveYes
  • InterfaceRS-232
  • Wetted MaterialsPolymers and SS
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)10
  • DescriptionStandard Digital 28L Heating Bath Circulator 120V/60Hz
Reviews
Q&A