PolyScience HPLAT-30-A11B Histology Freeze Plate, 120 VAC

Representative image only.

PolyScience HPLAT-30-A11B Histology Freeze Plate, 120 VAC

PolyScience | Mfr: HPLAT-30-A11B| Item: 4857310

Ultra-cold surface reduces tissue processing time by 40%

$4,692.75CAD / Each

$4,692.75CAD / Each
Product Description

Includes

freeze plate cover and power cord.

Key Features

  • Monitor tissue specimen quality on the fast-freezing surface
  • Process multiple samples at once on the large 136 in2 freezing area
  • Achieve working temperature in only 10 to 15 minutes for quick start up
  • 2 year warranty

More About this Item

The histology freeze plate is a necessity for processing specimens for sectioning in a microtome with no cryostat, or to perform dissections of frozen tissue. It speeds up the curing process of tissue blocks and keeps frozen tissue from thawing, increasing productivity in the laboratory.

Two year warranty
Specifications
  • Min Temperature (° F)-30
  • Min Temperature (° C)-34.4
  • Internal Width (in)18 3/8
  • Internal Height (in)10 1/2
  • Internal Depth (in)15 7/8
  • Internal Width (cm)7.23
  • Internal Height (cm)4.13
  • Internal Depth (cm)6.25
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionHistology Freeze Plate, 120 VAC
  • Warranty2 year
Reviews
Q&A