Polypropylene swing-out paddle assembly; 5/16" dia x 13-13/16"L, 4" paddle dia

Representative image only.

Polypropylene swing-out paddle assembly; 5/16" dia x 13-13/16"L, 4" paddle dia

| Mfr: 212615| Item: 0636760

$172.75CAD / Each

$172.75CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

For use in narrow-necked vessels.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Shaft MaterialPolypropylene
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)8
  • Shaft Length (in)13.8125
  • Shaft Length (mm)350
  • Folding ImpellerYes
  • Folded Diameter (in)0.4
  • Folded Diameter (mm)10
  • Overall Diameter (in)4
  • Overall Diameter (mm)102
  • DescriptionPolypropylene swing-out paddle assembly; 5/16" dia x 13-13/16"L, 4" paddle dia
  • Warranty1 year
Reviews
Q&A