Polypropylene storage boxes with unattached lid for 50 (1.5 mL) tubes, 6/pack

Representative image only.

Polypropylene storage boxes with unattached lid for 50 (1.5 mL) tubes, 6/pack

| Item: 4435002

$110.65CAD / Pkg of 6

$110.65CAD / Pkg of 6

Buy It Together

Current Item

Polypropylene storage boxes with unattached lid for 50 (1.5 mL) tubes, 6/pack
Polypropylene storage boxes with unattached lid for 50 (1.5 mL) tubes, 6/pack
4435002

$110.65CAD / Pkg of 6
+ =
Total Price 201.85 ADD 2 ITEMS TO CART
Product Description

More About this Item

Polypropylene (PP) storage boxes are sturdy and won’t deteriorate when exposed to moisture and temperatures down to –80°C (–112°F). These boxes are excellent substitutes for cardboard boxes that tend to degrade and absorb moisture after prolonged use. Translucent plastic lids let you easily identify samples. Boxes accommodate microcentrifuge tubes and cryogenic tubes of various lengths. Autoclavable.

Specifications
  • Tubes Held50
  • Tube Size1.5 mL
  • Max Tube Dimensions43 mm L
  • Lowest Set Temperature (° C)-80
  • ColorWhite
  • Height (in)1 7/16
  • Height (cm)3.6
  • DescriptionPolypropylene storage boxes with unattached lid for 50 (1.5 mL) tubes, 6/pack
Reviews
Q&A