Polypropylene storage boxes with hinged lid for 100 (1.5 mL) tubes, 6/pack

Representative image only.

Polypropylene storage boxes with hinged lid for 100 (1.5 mL) tubes, 6/pack

| Item: 4435010

$132.31CAD / Pkg of 6

$132.31CAD / Pkg of 6

Buy It Together

Current Item

Polypropylene storage boxes with hinged lid for 100 (1.5 mL) tubes, 6/pack
Polypropylene storage boxes with hinged lid for 100 (1.5 mL) tubes, 6/pack
4435010

$132.31CAD / Pkg of 6
+ =
Total Price 223.51 ADD 2 ITEMS TO CART
Product Description

More About this Item

Polypropylene (PP) storage boxes are sturdy and won’t deteriorate when exposed to moisture and temperatures down to –80°C (–112°F). These boxes are excellent substitutes for cardboard boxes that tend to degrade and absorb moisture after prolonged use. Translucent plastic lids let you easily identify samples. Boxes accommodate microcentrifuge tubes and cryogenic tubes of various lengths. Autoclavable.

Specifications
  • Tubes Held100
  • Tube Size1.5 mL
  • Max Tube Dimensions49 mm L
  • Lowest Set Temperature (° C)-80
  • ColorWhite
  • Height (in)2 3/16
  • Height (cm)5.5
  • DescriptionPolypropylene storage boxes with hinged lid for 100 (1.5 mL) tubes, 6/pack
Reviews
Q&A