Poly-Net 0413-GREEN Heavy-gauge HDPE protective netting, 2-1/2" to 3" dia; 82 ft/pk

Representative image only.

Poly-Net 0413-GREEN Heavy-gauge HDPE protective netting, 2-1/2" to 3" dia; 82 ft/pk

Poly-Net | Mfr: 0413-GREEN| Item: 0940555

Minimize impact on glassware

$478.12CAD / Roll of 1

$478.12CAD / Roll of 1
Product Description

Key Features

  • Simply place over glassware to protect from bumps or flying debris
  • Cut to fit your needs
  • Constructed of HDPE
  • Green heavy-gauge protective netting

More About this Item

The heavy-gauge netting is more rigid for extra protection of your glassware. Different colored mesh options make for quick and easy visual indication.

Specifications
  • MaterialHDPE; Fits 2-1/2 to 3" diameter
  • Thickness (in)0.11
  • Thickness (mm)2.8
  • Max Temperature (° F)175
  • Max Temperature (° C)80
  • Length (ft)25
  • Length (m)7.62
  • ColorGreen
  • DescriptionHeavy-gauge high-density polyethylene protective netting, 2 1/2" to 3" dia
Reviews
Q&A