Plast-O-Matic 2-Way Sanitary Ball Valve, PVDF, 3/4" Mini

Representative image only.

Plast-O-Matic 2-Way Sanitary Ball Valve, PVDF, 3/4" Mini

Plast-O-Matic | Mfr: MBV075EPSC-PF| Item: 4852428

Ensure easy clean, leak-free installation with sanitary connections

$1,768.07CAD / Each

$1,768.07CAD / Each
Product Description

Key Features

  • Mirror-polished, concentric ball provides leakproof operation
  • PTFE bearing and seats offer smooth turning
  • Dual shaft EPDM seals eliminate leaks
  • Top and bottom trunnion design securely holds ball in place
  • Ultra smooth flow path minimizes turbulence and pressure loss
  • PVDF provides excellent chemical resistance and high temperature stability
  • 3/4" mini
  • 3 year warranty

More About this Item

Easily control fluid flow with the 2-way ball valves. With a simple turn, these valves allow the through-hole configuration to be blocked, open, or partially open to regulate the flow. Ball valves feature a fully concentric, mirror-polished ball to create a tight seal, eliminating any leakage when closed. PTFE bearing on shaft and seats ensure smooth turning for ease of use and longer cycle life. The ultra smooth flow path ensures minimal turbulence and pressure loss, ensuring excellent flow rates. A heavy-duty, large diameter shaft eliminates flexing and breakage while top and bottom trunnion design minimizes lateral ball stress for excellent durability. Easily connect sanitary ball valves to existing systems with Tri-Clamp or Tri-Clover fittings.

Maximum pressure rating listed is when used at 21°C (70°F). Please consult the data sheet for pressure versus temperature rating.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

3 Year Warranty
Specifications
  • Outlet Port3/4" Mini
  • Connection TypeSanitary x Sanitary
  • Inlet Port3/4" Mini
  • Flow Coefficient (Cv)20
  • Seal MaterialEPDM
  • Housing MaterialPVDF
  • Max Pressure (PSI)240
  • Max Pressure (bar)16.5
  • Max Temperature (° F)280
  • Max Temperature (° C)138
  • Wetted MaterialsPVDF and EPDM
  • Flow Pattern2-Way
  • Height (in)2.875
  • Length (in)4.875
  • Description2-Way Sanitary Ball Valve, PVDF, 3/4" Mini
  • Warranty3 years
Reviews
Q&A