Piston Soft-Solid Sampler, 13 mL capacity, 10"L

Representative image only.

Piston Soft-Solid Sampler, 13 mL capacity, 10"L

| Item: 3368738

Use to sample soft, pasty materials

$495.06CAD / Each

$495.06CAD / Each
Product Description

Key Features

  • Made of chromium-plated brass that can be sterilized
  • Comes complete with an expelling plunger
  • 1 year warranty

More About this Item

The end of the sampler is sharp to puncture bags and boxes. To use, insert the sampler into the container to collect sample. Then remove sampler from container and empty by pushing the plunger through the cylinder. Sample can be placed into a beaker or other suitable container. Piston sampler measures 260 mm L x 12 mm dia (10.2" L x 0.47" dia) external.

1 Year Warranty
Specifications
  • MaterialChromium-plated brass
  • Length (in)10
  • DescriptionPiston Soft-Solid Sampler, 13 mL capacity, 10"L
  • Warranty1 year
Reviews
Q&A