Pipette Brush, 1 1/2" Tip, 4" Body" X 1/8"-3/4", 12/pk

Representative image only.

Pipette Brush, 1 1/2" Tip, 4" Body" X 1/8"-3/4", 12/pk

| Item: 8455064

Easily clean hard to reach areas

$263.74CAD / Pkg of 12

$263.74CAD / Pkg of 12

Buy It Together

Current Item

Pipette Brush, 1 1/2" Tip, 4" Body" X 1/8"-3/4", 12/pk
Pipette Brush, 1 1/2" Tip, 4" Body" X 1/8"-3/4", 12/pk
8455064

$263.74CAD / Pkg of 12
+ + + =
Total Price 619.86 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 month warranty

More About this Item

Use these brushes to clean your test tubes, burettes, or pipettes.

1 Month Warranty
Specifications
  • MaterialNylon
  • ColorWhite
  • Diameter (in)0.75
  • Length (in)4
  • DescriptionPipette Brush, 1 1/2" Tip, 4" Body" X 1/8"-3/4", 12/pk
  • Warranty1 month
Reviews
Q&A