PIPET-AID Drummond Portable XP, 10 mL/sec, 110 VAC

Representative image only.

PIPET-AID Drummond Portable XP, 10 mL/sec, 110 VAC

PIPET-AID | Mfr: 4-000-101| Item: 0789740

Three speed range options for more precise control

$1,106.52CAD / Each

$1,106.52CAD / Each
Product Description

Includes

Includes a 110 VAC or 220 VAC recharger, four replacement filters, and bench stand.

Key Features

  • Lightweight and compact
  • 1 year warranty

More About this Item

Set the fill and empty speeds independently to fast, medium, or slow. Additional speed control is provided depending on how far each button is depressed. Features a built-in pump—there are no power lines or tubing to drag around. Measures only 7" high, making it ideal for use in the lab or field. Bodies are constructed of Delrin® plastic. Removable nosepiece is autoclavable. Operates on a rechargeable nickel metal hydride (NiMH) battery. Can be used continuously for two hours before recharging is required.

1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)10000
  • Max Volume (mL)10
  • Max Dispensing (mL)10
  • Speed10mL/sec
  • Filter Type4x 0.8µm
  • DescriptionDrummond Portable XP, 10 mL/sec, 110 VAC
  • Warranty1 year
Reviews
Q&A