Phase-II UTG-2900 Digital Ultrasonic Thickness Tester

Representative image only.

Phase-II UTG-2900 Digital Ultrasonic Thickness Tester

Phase-II | Mfr: UTG-2900| Item: 5410319

Captures thickness measurements – even through paint and coatings!

$3,253.47CAD / Each

for an additional
$290.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,253.47CAD / Each

Buy It Together

Current Item

Phase-II UTG-2900 Digital Ultrasonic Thickness Tester
Phase-II UTG-2900 Digital Ultrasonic Thickness Tester
5410319

$3,253.47CAD / Each
+ =
Total Price 3543.73 ADD 2 ITEMS TO CART
Product Description

Includes

5 MHz dual-sensor transducer probe, software, USB cable, bottle of coupling gel, carrying case, two AA batteries, and calibration document supplied by the manufacturer.

Key Features

  • Upgraded version of the popular UTG-2800 — nearly doubling the range and capacity
  • Packed with features typically found only on high-end models
  • Stores up to 20 groups of memory (100 files per group)
  • Upper and lower limit preset alarms
  • Easy-to-read, 4.5-digit LCD with backlight display
  • USB connectivity to printer or PC
  • 4 Hz update frequency range
  • 5 year warranty

More About this Item

Phase II has almost doubled the range and capability of their most popular digital thickness gauge, the UTG-2800, and designed the UTG-2900. This tester uses sonar technology to can measure thickness from 0.025" to 23" for uncoated items in pulse-echo mode, and 0.118" to 2.35" for coated surfaces in echo-echo mode. This gauge works to measure the thickness of metallic and nonmetallic materials such as steel, aluminum, titanium, plastics, ceramics, glass, and any other good ultrasonic wave conductor, as long as it has parallel top and bottom surfaces.
The multifunctional meter provides basic measurement, scanning, adjustable sound velocity, USB output, and extended storage capabilities for additional flexibility. The highly innovative gauge design features an intuitive interface that makes setup and operation easy. Simply calibrate the meter with the integrated calibration block and begin taking measurements. Unit accurately displays measurement results in either inch or millimeter.

5 Year Warranty
Specifications
  • Range0.025" to 23" (0.64 to 584.2 mm) pulse-echo, 0.118" to 2.35" (3 to 59.69 mm) echo-echo
  • Resolution0.001" (0.01 mm)
  • Accuracy± (0.5% of reading + 0.001")
  • Sampling Rate5 MHz
  • Measuring MethodUltrasonic
  • Min Velocity (m/sec)1000
  • Max Velocity (m/sec)9999
  • Min Velocity (ft/sec)3280
  • Max Velocity (ft/sec)32805
  • DisplayLCD
  • PowerTwo AA batteries (included)
  • Depth (in)1.375
  • Width (in)3
  • Height (in)6
  • Depth (cm)3.3
  • Width (cm)7.6
  • Height (cm)15.3
  • DescriptionDigital Ultrasonic Thickness Tester
  • Warranty5 years
Reviews
Q&A