Phase-II UTG-2800 Ultrasonic Thickness Gauge

Representative image only.

Phase-II UTG-2800 Ultrasonic Thickness Gauge

Phase-II | Mfr: UTG-2800| Item: 5410305

Packed with features typically found only on high-end models

$1,823.98CAD / Each

for an additional
$290.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,823.98CAD / Each

Buy It Together

Current Item

Phase-II UTG-2800 Ultrasonic Thickness Gauge
Phase-II UTG-2800 Ultrasonic Thickness Gauge
5410305

$1,823.98CAD / Each
+ =
Total Price 2114.24 ADD 2 ITEMS TO CART
Product Description

Includes

5 MHz, dual-sensor transducer probe; bottle of coupling gel; software; USB cable; carrying case; two AA batteries; and calibration document supplied by the manufacturer.

Key Features

  • Stores up to 20 groups of memory (100 files per group)
  • Upper and lower preset alarms
  • Easy-to-read, 4-digit LCD with backlight display
  • USB connectivity to printer or PC
  • 4 Hz update frequency range
  • 5 year warranty

More About this Item

This gauge is designed to measure the thickness of metallic and nonmetallic materials such as steel, aluminum, titanium, plastics, ceramics, glass, and any other good ultrasonic wave conductor, as long as it has parallel top and bottom surfaces. The multifunctional gauge provides basic measurement, scanning, adjustable sound velocity, USB output, and extended storage capabilities for additional flexibility.

The highly innovative gauge design features an intuitive interface that makes setup and operation easy. Simply calibrate the gauge to a known thickness or sound velocity and begin taking measurements. Unit accurately displays measurement results in either inch or millimeter.

5 Year Warranty
Specifications
  • Range0.02" to 12.0" w/ standard transducer probe
  • Resolution0.001 inches / 0.01 mm (selectable)
  • Accuracy± (0.5% of reading + 0.001")
  • Measuring MethodUltrasonic
  • Min Velocity (m/sec)1000
  • Max Velocity (m/sec)9999
  • Min Velocity (ft/sec)3280
  • Max Velocity (ft/sec)32805
  • Display4-digit LCD
  • Frequency5 MHz
  • PowerTwo AA batteries (included)
  • Depth (in)1.375
  • Width (in)3
  • Height (in)6
  • Depth (cm)3.5
  • Width (cm)7.6
  • Height (cm)15.3
  • DescriptionUltrasonic Thickness Gauge
  • Warranty5 years
Reviews
Q&A