Phase-II UTG-1500 Ultrasonic Wall Thickness Gauge

Representative image only.

Phase-II UTG-1500 Ultrasonic Wall Thickness Gauge

Phase-II | Mfr: UTG-1500| Item: 5410315

Obtain thickness measurements without access to both sides of an object

$1,070.57CAD / Each

for an additional
$290.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,070.57CAD / Each

Buy It Together

Current Item

Phase-II UTG-1500 Ultrasonic Wall Thickness Gauge
Phase-II UTG-1500 Ultrasonic Wall Thickness Gauge
5410315

$1,070.57CAD / Each
+ =
Total Price 1483.49 ADD 2 ITEMS TO CART
Product Description

Includes

5MHz dual-sensor probe, bottle of couplant gel, four AA batteries, and carrying case.

Key Features

  • Wide measurement range combined with high resolution and accuracy
  • Adjustable sound velocity range covers the most common materials
  • Lightweight and rugged construction is ideal for lab and field use
  • Easy-to-read 4-digit, 10-mm, LCD
  • 5 year warranty

More About this Item

The UTG-1500 is a lightweight ultrasonic thickness gauge designed for versatility and easy-use while being rugged enough to operate in harsh environments. Utilizing the latest in micro computer circuitry, this meter offers a combination of high accuracy and resolution with a quick measurement time over a wide range. The non-destructive piezoelectric transducers are capable of measuring any material — metallic and non-metallic — that sounds waves can travel through, and as long as the object has parallel top and bottom surfaces.

5 Year Warranty
Specifications
  • Range0.05" to 8" (1.5 to 200 mm)
  • Resolution0.001" (0.01 mm)
  • Accuracy± (0.5% of reading + 0.2 mm)
  • Measuring MethodUltrasonic
  • Min Velocity (m/sec)500
  • Max Velocity (m/sec)9000
  • Min Velocity (ft/sec)1640
  • Max Velocity (ft/sec)29527
  • Display4-digit LCD, 10 mm
  • Memory20 Groups (100 files/group)
  • Frequency5 MHz
  • PowerFour AA batteries (included)
  • Depth (in)6.25
  • Width (in)2.75
  • Height (in)1.25
  • Depth (cm)16.1
  • Width (cm)6.9
  • Height (cm)3.2
  • DescriptionUltrasonic Wall Thickness Gauge
  • Warranty5 years
Reviews
Q&A