Phase-II PHT-1900 Portable Hardness Tester

Representative image only.

Phase-II PHT-1900 Portable Hardness Tester

Phase-II | Mfr: PHT-1900| Item: 5410312

The most versatile hardness tester on the market!

$3,422.10CAD / Each

for an additional
$226.17CAD / Each
for an additional
$352.14CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,422.10CAD / Each

Buy It Together

Current Item

Phase-II PHT-1900 Portable Hardness Tester
Phase-II PHT-1900 Portable Hardness Tester
5410312

$3,422.10CAD / Each
+ =
Total Price 3648.27 ADD 2 ITEMS TO CART
Product Description

Includes

Impact device D, calibrated test block, USB output cable, two AA batteries, cleaning brush, operation manual, and carrying case.

Key Features

  • Auto-direction detection tests at any angle — even upside down
  • Meter calculates mean, minimum, and maximum values without having to download data
  • Stores up to 100 data groups
  • USB output for transfer to PC
  • Converts to popular hardness scales including Brinell, Rockwell B and C, Vickers and Shore
  • Easy-to-use keypad with color LED display
  • 5 year warranty

More About this Item

The PHT-1900 hardness meter is designed to test large hard parts at blazing speeds using the Leeb rebound method. This digital meter includes a standard impact device and works to measure the hardness of metals such as steel, cast steel, alloy tool steel, stainless steel, grey cast iron, spheroidal iron, cast aluminum, brass, bronze, and wrought copper alloy that are about 1" (25.4 mm) thick.
Auto-probe detection allows quick probe changes without having to reconfigure the meter. The large memory stores up to 100 data groups, 1 to 32 impact times per gorup, including single measurement values, mean value, impact direction, impact times, material, and hardness scale. The USB interface may be used to download data or communicate with a printer. Meter includes a calibrated test block for easy single point calibration—use additional test blocks for multi-point calibration. This portable meter includes a carrying case and is rugged enough for even the most robust applications in the lab or in the field.

5 Year Warranty
Specifications
  • Range200 to 960 HL, 20 to 70 HRC, 20 to 99 HRB, 40 to 650 HB, 80 to 970 HV, 30 to 100 HS
  • Accuracy±0.5% (referred to L=800)
  • Repeatability Accuracy±4 Leeb
  • Min Sample Thickness (in)0.12
  • Min Sample Thickness (mm)3
  • DisplayColor LED
  • Width (in)3
  • Depth (in)6
  • Height (in)1 1/4
  • PowerTwo AA batteries
  • DescriptionPortable Hardness Tester
  • Warranty5 years
Reviews
Q&A