Phase-II PHT-1800 Portable Digital Hardness Tester 54103-01

Representative image only.

Phase-II PHT-1800 Portable Digital Hardness Tester 54103-01

Phase-II | Mfr: PHT-1800| Item: 5410301

The most accurate, economically priced portable hardness tester on the market

$3,083.29CAD / Each

for an additional
$226.17CAD / Each
for an additional
$352.14CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,083.29CAD / Each

Buy It Together

Current Item

Phase-II PHT-1800 Portable Digital Hardness Tester 54103-01
Phase-II PHT-1800 Portable Digital Hardness Tester 54103-01
5410301

$3,083.29CAD / Each
+ =
Total Price 3309.46 ADD 2 ITEMS TO CART
Product Description

Includes

Impact device D, calibrated test block, USB output cable, four AA batteries, cleaning brush, operation manual, and carry case.

Key Features

  • Auto identification of Impact Device
  • Automatic conversions to Brinell, Rockwell B & C, Vickers, and Shore
  • Automatic mean value as well as Min/Max values
  • Memory capacity of up to 100 groups
  • Large LCD display with back light
  • USB ouput
  • Low battery indicator
  • Easy-to-use keypad operation
  • 5 year warranty

More About this Item

This portable digital hardness tester is designed to accurately measure the hardness of metal materials and includes features normally only found on high-priced full-function models. With its fast test speeds, precision accuracy, and memory capability and output, this hardness tester is perfect for applications in the QC lab or the out in the field.

5 Year Warranty
Specifications
  • Range200 to 960 HL, 20 to 70 HRC, 20 to 99 HRB, 40 to 650 HB, 80 to 970 HV, 30 to 100 HS
  • Accuracy±0.5% (referred to L=800)
  • Repeatability Accuracy±4 Leeb
  • DisplayLarge LCD display with back light
  • Width (in)6
  • Depth (in)1 1/4
  • Height (in)3
  • PowerFour AA batteries (included)
  • DescriptionPortable Digital Hardness Tester 54103-01
  • Warranty5 years
Reviews
Q&A